Apply to be a TradeMaster!
Main product image of 3/8" Short Magnetic Hex Chuck Driver, 1-3/4" Long (Pack of 2)
Magnifying glass
Hover image to zoom

3/8" Short Magnetic Hex Chuck Driver, 1-3/4" Long (Pack of 2)

Brand:
Malco
SKU:
MSH38P
Rating:
(0)
Q&A:
(0)
3/8" Short Magnetic Hex Chuck Driver, 1-3/4" Long (Pack of 2)
Magnifying glass
Hover image to zoom
$14.86 each
In Stock
In Stock
Get 6 Mon, Nov 2
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Length (Inches)
1-3/4" Length

Description

–
Malco precision fit and hardened Magnetic Hex Chuck Drivers, with 1/4-inch power insert shanks, meet on-the-job demands for performance and service life whether installed on an electric power drill or used with a CONNEXT Quick Change Handle. Hex Driver sizes are color coded for easy identification and are available in shorts, longs and extra long sizes.

Features:
  • Overall Length: 1-3/4"
  • Nose Diameter: 9/16"
  • Insert Diamter: 1/4"
  • Hex Opening: 3/8"
  • Color: Blue

Specs

–
Product Type:

Hex Driver

Size:

3/8"

Length (Inches):

1-3/4"

Shaft Length:

1-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy