Apply to be a TradeMaster!
Main product image of 7/16" Long Magnetic Hex Chuck Driver (2-9/16" Long), 1 Unit
Magnifying glass
Hover image to zoom

7/16" Long Magnetic Hex Chuck Driver (2-9/16" Long), 1 Unit

Brand:
Malco
SKU:
MSHL716P
Rating:
(0)
Q&A:
(0)
7/16" Long Magnetic Hex Chuck Driver (2-9/16" Long), 1 Unit
Magnifying glass
Hover image to zoom
$10.85 each
In Stock
In Stock
Get 3 Tomorrow, Sep 16
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
7/16"
Product Highlight: Length (Inches)
2-9/16" Length

Description

Malco precision fit and hardened Magnetic Hex Chuck Drivers, with 1/4-inch power insert shanks, meet on-the-job demands for performance and service life whether installed on an electric power drill or used with a CONNEXT Quick Change Handle. Hex Driver sizes are color coded for easy identification and are available in shorts, longs and extra long sizes.

Features:
  • Overall Length: 2-9/16"
  • Hex Opening: 7/16"
  • Insert Diameter: 1/4"
  • Color: Brown

Specs

Product Type:

Hex Driver

Size:

7/16"

Length (Inches):

2-9/16"

Shaft Length:

2-9/16"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy