Apply to be a TradeMaster!
Main product image of C-RHEX 7-in-1 Flip Bit Set w/ 2", 4-3/4", #2 Phillips
Magnifying glass
Hover image to zoom

C-RHEX 7-in-1 Flip Bit Set w/ 2", 4-3/4", #2 Phillips

Brand:
Malco
SKU:
MTP2A
Rating:
(0)
Q&A:
(0)
C-RHEX 7-in-1 Flip Bit Set w/ 2", 4-3/4", #2 Phillips
Magnifying glass
Hover image to zoom
$24.04 each
Backorder
Backorder
Get it Wed, Oct 14 - Wed, Nov 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
7/16", 3/8", 1/2", 5/16", 9/16", 1/4"
Product Highlight: Bit Type
Phillips #2

Description

  • Impact rated to ensure pro grade durability. Ultra-powerful magnet provides secure hold and hassle-free fastening.
  • Cleanable, reversible, and stackable for easy maintenance, storage, and versatility. Color-coded sockets for quick size identification.
  • Secure precise fit for reduced screw wobble, slipping and tip-out.
  • Secure socket storage ensures that sockets stay securely stored on shaft while on the job site.
  • Features 6 socket sizes: 1/4"-5/16", 3/8"-7/16", 1/2"-9/16"

Specs

Bit Type:

Phillips #2

Size:

7/16"

3/8"

1/2"

5/16"

9/16"

1/4"

Product Type:

Driver

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy