Apply to be a TradeMaster!
Main product image of C-RHEX 7-in-1 Flip Bit Set w/ 2", 4-3/4", T25 Drive
Magnifying glass
Hover image to zoom

C-RHEX 7-in-1 Flip Bit Set w/ 2", 4-3/4", T25 Drive

Brand:
Malco
SKU:
MTT25A
Rating:
(0)
Q&A:
(0)
C-RHEX 7-in-1 Flip Bit Set w/ 2", 4-3/4", T25 Drive
Magnifying glass
Hover image to zoom
$23.02 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 5/16", 1/4", 1/2", 7/16", 9/16"
Product Highlight: Bit Type
Torx T25

Description

–
  • Impact rated to ensure pro grade durability. Ultra-powerful magnet provides secure hold and hassle-free fastening.
  • Cleanable, reversible, and stackable for easy maintenance, storage, and versatility. Color-coded sockets for quick size identification.
  • Secure precise fit for reduced screw wobble, slipping and tip-out.
  • Secure socket storage ensures that sockets stay securely stored on shaft while on the job site.
  • Features 6 socket sizes: 1/4"-5/16", 3/8"-7/16", 1/2"-9/16"

Specs

–
Size:

3/8"

5/16"

1/4"

1/2"

7/16"

9/16"

Bit Type:

Torx T25

Product Type:

Driver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy