Apply to be a TradeMaster!
Main product image of S3R, RedLine Hand Seamer, 3" Offset Forged Steel Jaws
Magnifying glass
Hover image to zoom

S3R, RedLine Hand Seamer, 3" Offset Forged Steel Jaws

Brand:
Malco
SKU:
S3R
Rating:
(2)
Q&A:
(0)
S3R, RedLine Hand Seamer, 3" Offset Forged Steel Jaws
Magnifying glass
Hover image to zoom
$76.71 each
In Stock
In Stock
Get 12 Mon, Sep 28
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Malco's Series of RedLine Tools Feature:
  • Handle opening that maximizes the powerful leverage of compound head-to-handle linkage while providing a more comfortable operating range for your hand
  • Ergonomic handle contours with an over-molded, soft-touch, non-slip handle insert to assure a natural fit and feel for the way you work
  • Easy one-hand-operation, including an easy open and close latch motion that always leaves a free hand to steady the work piece

Specs

–
Jaw Width:

3-1/4"

Jaw Depth:

1-1/4"

Type:

Hand Seamer

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
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
Response by Tue

You May Also Need

C5R, RedLine Pipe Crimper, 5-Blade
SKU: C5R
Malco

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

High quality

Use it everyday in HVAC
Seamore Butts
Chicago
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Poorly Designed Lock Lever

This is the most poorly designed lock lever mechanism I have ever had the misfortune to encounter. Exposed on the outside of the handle, it OFTEN gets moved by normal use on rain gutters. It can also be moved in the opposite direction, which will cause the jaws to be impossible to CLOSE!!! (!!!) This was very inconvenient and frustrating when I was working on a ladder, installing 200' of gutter covers on my two story house. The only reason I didn't return them is that they are the only ones I could find in this whole town of box stores, and many small hardware stores, and I need to get this, and another house done ASAP. I am thinking of cutting the lock lever off by whatever means necessary. Haven't decided yet. They do fit in the tool belt pouch better when closed / locked. Otherwise, they are sturdy precise, have good leverage, and do the job well.
Mind In The Gutter
Rockford, IL
10 years ago