Apply to be a TradeMaster!
Main product image of 1/4" #2 Square Head Chuck Driver Insert Bit, 1-3/4" Long (Pack of 2)
Magnifying glass
Hover image to zoom

1/4" #2 Square Head Chuck Driver Insert Bit, 1-3/4" Long (Pack of 2)

Brand:
Malco
SKU:
SD2P
Rating:
(0)
Q&A:
(0)
1/4" #2 Square Head Chuck Driver Insert Bit, 1-3/4" Long (Pack of 2)
Magnifying glass
Hover image to zoom
$5.67 each
BOX UP & SAVE 6%
$10.70 box of 2
$5.35 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Bit Type
Square #2
Product Highlight: Length (Inches)
1-3/4" Length

Description

–
These drivers will not slip, (cam out), when added torque is applied to install or remove screws. The user can securely engage square head screws without damaging driver or screw head. The power-groove style, 1/4-inch hex shank is compatible with most power drills or screw guns. Fully hardened, Malco square head drivers are also color-coded for easy identification; Green = #1 and Red = #2.

Features:
  • Overall Length: 1-3/4"
  • Insert Diameter: 1/4"
  • Point Size: #2
  • Color: Red

Specs

–
Product Type:

Driver Bit

Type:

Drill Bit

Size:

1/4"

Length (Inches):

1-3/4"

Bit Type:

Square #2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy