Apply to be a TradeMaster!
Main product image of 42" Trammel Point
Magnifying glass
Hover image to zoom

42" Trammel Point

Brand:
Malco
SKU:
TR42
Rating:
(1)
Q&A:
(0)
42" Trammel Point
Magnifying glass
Hover image to zoom
$42.81 each
In Stock
In Stock
Get 9 Mon, Sep 21
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
42"

Description

42" Trammel Point

Features:
  • A variety of layout applications
  • Expands to a big 42" radius (84" diameter)
  • Durable all steel construction
  • Points are resharpen able and also replaceable
  • Telescoping arms are nickel plated to resist corrosion
  • Handle features a comfortable vinyl grip

Specs

Size:

42"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

32" Divider
SKU: 18
Malco

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again if I need to

Quality
Jose
Green river wy
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy