Shop Klein Tools Limited Time Promotion
Main product image of 1/4" Large Grip Scratch Awl (6-1/4" Length)
Magnifying glass
Hover image to zoom

1/4" Large Grip Scratch Awl (6-1/4" Length)

Brand:
Malco
SKU:
A2
Rating:
(0)
Q&A:
(0)
1/4" Large Grip Scratch Awl (6-1/4" Length)
Magnifying glass
Hover image to zoom
$9.99 each
In Stock
In Stock
Get 4 Thu, Oct 15
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
6-1/4" Length

Description

–
Features:
  • Use to scribe lines on metal, plastic and a variety or other materials
  • Pierce holes in wood, plastic, leather, even light gauge metal
  • Blades are high carbon, alloy tool steel fully polished to resist rust
  • Blade tapers to a fine point and may be resharpened many times
  • Easy-to-spot orange handles with large end bearing surface provide a sure, comfortable grip
  • User has choice of large diameter or regular grip handles

Specs

–
Product Type:

Scratch Awl

Length (Inches):

6-1/4"

Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy