Apply to be a TradeMaster!
Main product image of Wood Bit Set (6 Piece)
Magnifying glass
Hover image to zoom
Wood Bit Set (6 Piece)
Magnifying glass
Hover image to zoom
WB6K has been discontinued
Discontinued November 8, 2021
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
1", 1/2", 3/4", 7/8", 3/8", 5/8"

Description

–
Wood Bit Set (6 Piece)

Features:
  • Includes: 3/8", 1/2", 5/8", 3/4", 7/8" and 1" wood bits.
  • Unique designed ground points and cutting edges drill faster, cleaner holes, using less power than standard spade type bits.
  • Cut straight or angled holes in soft and hard woods, plus formica, plaster, chipboard, foam core material, many non-metallic building sidings and foam insulation.
  • Made of one-piece special heat treated tool grade steel.
  • Six “flat” 1/4" shank fits securely in conventional chucks.
  • Easy to spot “size marking” is stamped on head.
  • Bits also feature “head hole” for convenient storage and wire pulling.
  • Resharpenable with saw file or grinder.

Specs

–
Product Type:

Drill Bit Set

Drill Bit

Size:

1"

1/2"

3/4"

7/8"

3/8"

5/8"

Shank Diameter:

1/4"

Application:

Wood

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm