Apply to be a TradeMaster!
Main product image of Fan and Blower Motor - 1/4 HP, 1725 RPM, 1 PH, CCW (115V)
Magnifying glass
Hover image to zoom

Fan and Blower Motor - 1/4 HP, 1725 RPM, 1 PH, CCW (115V)

SKU:
4701
Rating:
(0)
Q&A:
(0)
Fan and Blower Motor - 1/4 HP, 1725 RPM, 1 PH, CCW (115V)
Magnifying glass
Hover image to zoom
$198.53 each
In Stock
In Stock
Get 55 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
CW/CCW
Product Highlight: Horse Power
1/4 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
5.1 Amps

Description

–
Features:
  • Ball bearings (except as noted)
  • Service factor, as noted
  • Thermal protection, as noted
  • Variable torque on two speed motors
  • Extended thru-bolts, as noted
  • Heavy gauge steel frame and base
  • 48Y and 48YZ frame have 48/56 frame mounting holes
  • UL Recognized and CSA certified ***Note: Image may not be actual representation of item.

Specs

–
Type:

Fan & Blower

RPM:

1725

Horse Power:

1/4

Amperage:

5.1

Phase:

1

Mount:

Resilient Base

Bearings:

Ball

Rotation:

CW/CCW

Frame:

48Y

Enclosure Type:

Open Air Over

Motor:

Split Phase

Poles:

4

Duty:

Continuous

Speeds:

1

Insulation Class:

B

Max Ambient Temp (°F):

104°F

Overload Protection:

Automatic

Motor Orientation:

Any

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
RPM
Horse Power
Amperage
Bearings
CURRENT ITEM
Product Image of Fan and Blower Motor - 1/4 HP, 1725 RPM, 1 PH, CCW (115V)
Fan and Blower Motor - 1/4 HP, 1725 RPM, 1 PH, CCW (115V)
SKU: 4701
Fan & Blower
1725
1/4
5.1
Ball

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy