Apply to be a TradeMaster!
Main product image of Close-Coupled Pump Motor - 3 HP, 1800 RPM, 3 PH (230/460V)
Magnifying glass
Hover image to zoom

Close-Coupled Pump Motor - 3 HP, 1800 RPM, 3 PH (230/460V)

SKU:
E148A
Rating:
(0)
Q&A:
(0)
Close-Coupled Pump Motor - 3 HP, 1800 RPM, 3 PH (230/460V)
Magnifying glass
Hover image to zoom
E148A has been discontinued
Discontinued October 7, 2019
This product was discontinued by the manufacturer.
Direct Replacement:
Close-Coupled Pump Motor - 3 HP, 1760 RPM, 3 PH (230/460V)
SKU:E148B
(0)
Backorder
Backorder
Get it Tue, Dec 8 - Mon, Jan 11
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
230/460v
Product Highlight: RPM
1800 RPM
Product Highlight: Horse Power
3 HP

Description

–
Close-Coupled Pump Motor - 3 HP, 1800 RPM, 3 PH (230/460V)

Features:
  • NEMA JM pump shaft dimensions
  • JMV frame includes drip cover for vertical mount without base
  • JM frame has rigid base, drip cover not included
  • Ball bearings, mechanically locked on shaft end
  • Continuous duty
  • 1.15 Service Factor
  • UL Recognized and CSA Certified
  • UL Listed for Fire Pump applications (except as noted)

***Note: Image may not be actual representation of item.

Specs

–
Type:

Close-Coupled Pump

RPM:

1800

Horse Power:

3

Voltage:

230/460v

Phase:

3

Frame:

182JMV

Bearings:

Ball

Enclosure Type:

Open Drip Proof

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm