Apply to be a TradeMaster!
Main product image of General Purpose Motor - 1/4 HP, 1800 RPM, 3 PH (208-230/460V)
Magnifying glass
Hover image to zoom

General Purpose Motor - 1/4 HP, 1800 RPM, 3 PH (208-230/460V)

SKU:
G044
Rating:
(0)
Q&A:
(0)
General Purpose Motor - 1/4 HP, 1800 RPM, 3 PH (208-230/460V)
Magnifying glass
Hover image to zoom
G044 has been discontinued
Discontinued October 7, 2019
This product was discontinued by the manufacturer.
Direct Replacement:
General Purpose Motor - 1/4 HP, 1725 RPM, 3 PH (230/460V)
SKU:G044A
(0)
Order by 2PM, receive 4 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
1800 RPM
Product Highlight: Horse Power
1/4 HP
Product Highlight: Amperage
1.6 Amps

Description

–
General Purpose Motor - 1/4 HP, 1800 RPM, 3 PH (208-230/460V)

Features:
  • EISA compliant efficiencies, as noted
  • Ball bearings (except where noted)
  • NEMA Service Factors
  • Will accept C-Face Kits, see Accessories Section (except as noted)
  • UL Recognized and CSA Certified

***Note: Image may not be actual representation of item.

Specs

–
Amperage:

1.6

Type:

General Purpose

RPM:

1800

Horse Power:

1/4

Voltage:

208-230/460v

Phase:

3

Frame:

48

Bearings:

Ball

Enclosure Type:

Open Drip Proof

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm