Shop Limited Time Deals
Main product image of General Purpose Motor - 3 HP, 1800 RPM, 3 PH, Reversible (208-230/460V)
Magnifying glass
Hover image to zoom

General Purpose Motor - 3 HP, 1800 RPM, 3 PH, Reversible (208-230/460V)

SKU:
H803
Rating:
(0)
Q&A:
(0)
General Purpose Motor - 3 HP, 1800 RPM, 3 PH, Reversible (208-230/460V)
Magnifying glass
Hover image to zoom
H803 has been discontinued
Discontinued February 27, 2017
This product was discontinued by the manufacturer.
Direct Replacement:
General Purpose Motor - 3 HP, 1725 RPM, 3 PH, Reversible (208-230/460V)
Brand:
US Motors
SKU:D3P2AHZ
(0)
Order by today, receive 14 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
1800 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
3 HP

Description

General Purpose Motor - 3 HP, 1800 RPM, 3 PH, Reversible (208-230/460V)

Features:
  • EISA compliant efficiencies, as noted
  • Ball bearings (except where noted)
  • NEMA Service Factors
  • Will accept C-Face Kits, see Accessories Section (except as noted)
  • UL Recognized and CSA Certified

***Note: Image may not be actual representation of item.

Specs

Type:

General Purpose

RPM:

1800

Horse Power:

3

Voltage:

208-230/460v

Phase:

3

Frame:

56HZ

Bearings:

Ball

Rotation:

Reversible

Enclosure Type:

Open Drip Proof

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm