Apply to be a TradeMaster!
General Purpose Motor - 1-1/2 HP, 1800 RPM, 3 PH (208-230/460V)

General Purpose Motor - 1-1/2 HP, 1800 RPM, 3 PH (208-230/460V)

SKU:
K022C
Rating:
(0)
Q&A:
(0)
General Purpose Motor - 1-1/2 HP, 1800 RPM, 3 PH (208-230/460V)
K022C has been discontinued
Discontinued November 5, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
General Purpose Motor - 1-1/2 HP, 1800 RPM, 56H (208-230/460V)
SKU:FX32BK003
(0)
Order by 6PM, receive 4 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
230/460v
Product Highlight: RPM
1800 RPM
Product Highlight: Horse Power
1-1/2 HP
Product Highlight: Mount
Rigid Base
Product Highlight: Amperage
4.6 Amps

Description

–
General Purpose Motor - 1-1/2 HP, 1800 RPM, 3 PH (208-230/460V)

Specs

–
Type:

General Purpose

RPM:

1800

Amperage:

4.6

Horse Power:

1-1/2

Voltage:

230/460v

Phase:

3

Mount:

Rigid Base

Bearings:

Ball

Frame:

56H

Enclosure Type:

Drip Proof

Motor:

Squirrel Cage Induction Run

Duty:

Continuous

Speeds:

1

Insulation Class:

B

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Overload Protection:

None

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm