Apply to be a TradeMaster!
Main product image of 5-5/8" Oil Burner Motor (115V, 1725 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom

5-5/8" Oil Burner Motor (115V, 1725 RPM, 1/4 HP)

SKU:
O002
Rating:
(0)
Q&A:
(0)
5-5/8" Oil Burner Motor (115V, 1725 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom
$245.07 each
In Stock
In Stock
Get 5 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
Selective CW
Product Highlight: Horse Power
1/4 HP
Product Highlight: Mount
Round
Product Highlight: Amperage
3.9 Amps

Description

–
5-5/8" Oil Burner Motor (115V, 1725 RPM, 1/4 HP)

Applications: Domestic high and low pressure oil burners and other applications where 48M and 48N flange mounting is required. This line of motors includes open (enclosed except for shaft end bracket) and totally enclosed designs to meet all requirements. All mounting dimensions such as location of ears, diameter of rabbet fit and shaft size are in accordance with NEMA standards. Most of the normally stocked replacement ratings feature the external reversing switch for ease of use in those tight, dark and dirty locations. All ratings include sleeve bearings for quiet operation and manual reset thermal overload protectors for safe, dependable use.

Specs

–
Frame:

48N

Horse Power:

1/4

Voltage:

115V

Motor:

Split Phase

RPM:

1725

Phase:

1

Mount:

Round

Bearings:

Ball

Amperage:

3.9

Rotation:

Selective CW

Enclosure Type:

Semi-Enclosed

Poles:

4

Duty:

Continuous

Speeds:

1

Max Ambient Temp (°F):

104°F

Insulation Class:

B

Motor Orientation:

Horizontal

Overload Protection:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy