Apply to be a TradeMaster!
Main product image of Double Deflection Neoprene Mount Vibration Isolator (15-45 lbs Capacity)
Magnifying glass
Hover image to zoom

Double Deflection Neoprene Mount Vibration Isolator (15-45 lbs Capacity)

SKU:
ND-A-BLACK
Rating:
(1)
Q&A:
(0)
Double Deflection Neoprene Mount Vibration Isolator (15-45 lbs Capacity)
Magnifying glass
Hover image to zoom
$22.22 each
In Stock
In Stock
Get 8 Mon, Oct 26
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–
The Black Neoprene Double Deflection Floor Mount Vibration Isolator (15-45 lbs Capacity)

Product Features
  • Rated Capacity Range (lbs): 15-45
  • Max. Rated Deflection: 0.35"
  • Duro-meter: 30
  • Color: Black

Specs

–
Color:

Black

Product Type:

Mounting Part

Capacity (lbs):

15-45 lbs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just as advertised

I'm using this product as vibration dampers for a mini-split heat pump. It's exactly as described. Works well, as I expected.
tinjowls
Northern Minnesota
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy