Apply to be a TradeMaster!
Main product image of Double Deflection Neoprene Mount Vibration Isolator (30-75 lbs Capacity)
Magnifying glass
Hover image to zoom

Double Deflection Neoprene Mount Vibration Isolator (30-75 lbs Capacity)

SKU:
ND-A-GREEN
Rating:
(3)
Q&A:
(0)
Double Deflection Neoprene Mount Vibration Isolator (30-75 lbs Capacity)
Magnifying glass
Hover image to zoom
$20.20 each
In Stock
In Stock
Get 21 Mon, Oct 26
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Green

Description

–
The Green Neoprene Double Deflection Floor Mount Vibration Isolator (30-75 lbs Capacity)

Product Features
  • Rated Capacity Range (lbs): 30-75
  • Max. Rated Deflection: 0.35"
  • Duro-meter: 40
  • Color: Green

Specs

–
Color:

Green

Product Type:

Mounting Part

Capacity (lbs):

30-75 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
67%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Kinda small

I bought these to use under a Mitsubishi Compressor and quickly realized these were way too small be used for this application. I had to return them since these were not up to the task at hand. The top of these isolators is only about an inch diameter.
Jackie Daytona
Mass
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Mount not really designed for Mitsubishi compressors

I bought 4 of these to use under a Mitsubishi mini split compressor however the small contact area of these feet to the compressor has me concerned. Mitsubishi has feet that do not have much of a flat area on them so as a result the compressor would be putting a lot of concentrated force on these isolators thus possible causing early failure. I may add some large washers between these isolators and the compressor in hopes of spreading the load more equally.
Sam
MA
3 years ago
Was this review helpful to you?

great company, good pricing, excellent product line

great for noise and vibration isolation
XJ
PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy