Apply to be a TradeMaster!
Main product image of Closed to 5-3/4" Square Standard Master Flash for Metal Roofs, Model #3 (Black EPDM)
Magnifying glass
Hover image to zoom

Closed to 5-3/4" Square Standard Master Flash for Metal Roofs, Model #3 (Black EPDM)

SKU:
SQ301BA
Rating:
(0)
Q&A:
(0)
Closed to 5-3/4" Square Standard Master Flash for Metal Roofs, Model #3 (Black EPDM)
Magnifying glass
Hover image to zoom
$16.95 each
In Stock
In Stock
Get 51 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Square
Product Highlight: Color
Black
Product Highlight: Material
EPDM
Product Highlight: Warranty
20 Year (Limited) Warranty

Description

–
Closed to 5-3/4" Square Standard Master Flash for Metal Roofs, Model #3 (Black EPDM)

Product Features
  • Weather Protection: These flashings are compounded specifically for maximum resistance to weathering due to ozone and ultraviolet light.
  • Cut lines clearly marked to allow for easy installation for multiple pipe sizes.
  • A flexible aluminum base allows the flashing to conform to any panel configuration and most roof pitches regardless of pipe location.
  • Master Flash® was used to create a new engineering standard for profiled roofing by the International Association of Plumbing and Mechanical Officials (for the Uniform Plumbing Code) and remains the only product listed.
  • These products are also listed for use with Type B vents.

Specs

–
Product Type:

Roof Flashing

Model:

#3

Pipe Size:

Closed to 5-3/4"

Shape:

Square

Base Diameter (Inches):

8"

Top Opening Diameter (Inches):

Closed

Color:

Black

Material:

EPDM

Warranty:

20 Year (Limited)

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

3/4" PEX Crimp DZR Brass Ball Valve (Lead Free)
SKU: PXBV075-DZR
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy