Apply to be a TradeMaster!
Main product image of 4-3/4" to 10" Square Standard Master Flash for Metal Roofs, Model #6 (Black EPDM)
Magnifying glass
Hover image to zoom

4-3/4" to 10" Square Standard Master Flash for Metal Roofs, Model #6 (Black EPDM)

SKU:
SQ601BA
Rating:
(0)
Q&A:
(0)
4-3/4" to 10" Square Standard Master Flash for Metal Roofs, Model #6 (Black EPDM)
Magnifying glass
Hover image to zoom
$32.23 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Square
Product Highlight: Color
Black
Product Highlight: Material
EPDM
Product Highlight: Warranty
20 Year (Limited) Warranty

Description

–
4-3/4" to 10" Square Standard Master Flash for Metal Roofs, Model #6 (Black EPDM)

Product Features
  • Weather Protection: These flashings are compounded specifically for maximum resistance to weathering due to ozone and ultraviolet light.
  • Cut lines clearly marked to allow for easy installation for multiple pipe sizes.
  • A flexible aluminum base allows the flashing to conform to any panel configuration and most roof pitches regardless of pipe location.
  • Master Flash was used to create a new engineering standard for profiled roofing by the International Association of Plumbing and Mechanical Officials (for the Uniform Plumbing Code) and remains the only product listed.
  • These products are also listed for use with Type B vents.

Specs

–
Product Type:

Roof Flashing

Model:

#6

Pipe Size:

4-3/4" to 10"

Shape:

Square

Base Diameter (Inches):

12"

Top Opening Diameter (Inches):

4-3/4"

Color:

Black

Material:

EPDM

Warranty:

20 Year (Limited)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy