Apply to be a TradeMaster!
Main product image of 6-3/4" to 12" Square Standard Master Flash for Metal Roofs, Model #8 (Black EPDM)
Magnifying glass
Hover image to zoom

6-3/4" to 12" Square Standard Master Flash for Metal Roofs, Model #8 (Black EPDM)

SKU:
SQ801BA
Rating:
(1)
Q&A:
(1)
6-3/4" to 12" Square Standard Master Flash for Metal Roofs, Model #8 (Black EPDM)
Magnifying glass
Hover image to zoom
$57.94 each
In Stock
In Stock
Get 8 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Square
Product Highlight: Color
Black
Product Highlight: Material
EPDM
Product Highlight: Warranty
20 Year (Limited) Warranty

Description

–
6-3/4" to 12" Square Standard Master Flash for Metal Roofs, Model #8 (Black EPDM)

Product Features
  • Weather Protection: These flashings are compounded specifically for maximum resistance to weathering due to ozone and ultraviolet light.
  • Cut lines clearly marked to allow for easy installation for multiple pipe sizes.
  • A flexible aluminum base allows the flashing to conform to any panel configuration and most roof pitches regardless of pipe location.
  • Master Flash was used to create a new engineering standard for profiled roofing by the International Association of Plumbing and Mechanical Officials (for the Uniform Plumbing Code) and remains the only product listed.
  • These products are also listed for use with Type B vents.

Specs

–
Product Type:

Roof Flashing

Model:

#8

Shape:

Square

Color:

Black

Material:

EPDM

Warranty:

20 Year (Limited)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great for a Sun Tunnel

I replaced a leaking metal flashing on a sun tunnel that has been a problem for years. Nice tight fit on 12". Instructions are good. Very happy with the product. Used it on a shingled roof.
MH
Columbus OH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Do these boots come solid or with the hole already cut out?

Asked by Lindsey 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Lindsey. The flashing will need to be trimmed before being installed. Please see page 2 of the install instructions here: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/Master-Flash-SQ801BA-Install-Instructions.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy