Apply to be a TradeMaster!
Main product image of 1-1/4" Boiler Header with 1" Outlets (2 Branches), 1-1/4X1HEADER-2
Magnifying glass
Hover image to zoom

1-1/4" Boiler Header with 1" Outlets (2 Branches), 1-1/4X1HEADER-2

SKU:
1-1/4X1HEADER-2
Rating:
(7)
Q&A:
(6)
1-1/4" Boiler Header with 1" Outlets (2 Branches), 1-1/4X1HEADER-2
Magnifying glass
Hover image to zoom
$50.02 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Supply Size
1-1/4"
Product Highlight: Number of Outlets
2
Product Highlight: Loop Size
1"

Description

–
1-1/4" Boiler Header with 1" Outlets (2 Branches)

Specs

–
Supply Size:

1-1/4"

Number of Outlets:

2

Loop Size:

1"

Type:

Boiler Header

Maximum Rated Pressure:

300 psi

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Supply Size
Number of Outlets
Loop Size
Type
Maximum Rated Pressure
CURRENT ITEM
Product Image of 1-1/4" Boiler Header with 1" Outlets (2 Branches), 1-1/4X1HEADER-2
1-1/4" Boiler Header with 1" Outlets (2 Branches), 1-1/4X1HEADER-2
SKU: 1-1/4X1HEADER-2
(7)
1-1/4"
2
1"
Boiler Header
300 psi
1-1/4"
2
1"
Boiler Header
300 psi

You May Also Need

1" Press Full Port Forged Brass Uni-Flange Isolator Flange
SKU: 81404HV
Webstone

Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

This product is doing exactly what we hoped venting without

This product make my installations look highly professional and neat, strong and mount easily!!
Tdmlpman
Maine
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Can't beat these

These make zone installation quicker ... By the time you add up the cost of tee's and nipples they are not much more and you just eliminated many joints and possible leaks
dmccont
Ronkonkoma
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Price

Needed to expand my Hydronics system to add more zones. This was a great solution for a great price.
Izzy
Stroudsburg, PA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SAVE TIME

SAVE THE HEADACHE OF ASSEMBLY WITH BLACK IRON AND/OR COPPER WITH THESE.
TUDDS
VAN BUREN, MAINE
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice item, great time saver

Plumbing up a new coal boiler and decided on this item so as to supply and return each register, worked great.
Scotty
Central Pa
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT MANIFOLD WORKED GOOD !

PEX SUPPLY CO. ALWAYS GETS MY PARTS ON TIME!
DICK HEATING
HANSON MA
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fast and economical

these are a great way to set up your heating system by saving time and money. the less fittings used the faster the job gets done. I use these on all my boilers. A header like this eliminates the need for multiple tees and nipples.
btc
yorktown newyork
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: what is the minimum temperature rating and max pressure rating?

Asked by anonymous 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The manufacturer does not list numbers, but do say the pipe meets the standards set forth for schedule 40 pipe under ASTM A53.

Was this review helpful to you?

Q: what is overall length?

Asked by ted 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The unit is 1' long.

Was this review helpful to you?

Q: Male threaded ends, but what dimensions?

Asked by Flagbearer 14 years ago

Add your answer

* Required Field
-

As the description states... The ends of the header are 1 1/4 inch with the 5 branches all being 1 inch. Circuit passes from one end of the header(1 1/4") to the other end(1 1/4") with zones being drawn off (usually with circulators) from any of the branches(1"). You better not have each branch demanding at the same time as that could draw off more than the main can supply.

Was this review helpful to you?
-

It's 3" from the ends to the first respective tap then 6" in the centers so an 1 1/4" x1" with 4 taps would be 24" long.

Was this review helpful to you?
-

1" NPT outlets, 1 1/4" NPT on the ends.

Was this review helpful to you?
-

One and a quater pipe thread and one inch pipe thread. on the three one inch you want to use a one inch ball valve

Was this review helpful to you?

Q: What are the dimensions on this part?

Asked by Jake the Snake 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit (1-1/4X3/4HEADER-5) is 30" long. There are 5" in between the branches and the spacing is 5" on center.

Was this review helpful to you?

Q: what is the spacing between the outlets? I'm assuming its threaded ends? 3/4" and 1 1/2". thanks

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The spacing is 6" on center and the ends are threaded.

Was this review helpful to you?

Q: What are these things made out of, and what are the connections? Iron pipe with MPT?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit is black pipe and has male threaded connections.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy