Apply to be a TradeMaster!
Main product image of 1" Press Full Port Forged Brass Uni-Flange Isolator Flange
Magnifying glass
Hover image to zoom

1" Press Full Port Forged Brass Uni-Flange Isolator Flange

Brand:
Webstone
SKU:
81404HV
Rating:
(6)
Q&A:
(0)
1" Press Full Port Forged Brass Uni-Flange Isolator Flange
Magnifying glass
Hover image to zoom
$55.14 each
In Stock
In Stock
Get 669 Thu, Oct 1
Order by today, receive Thursday
Size: 
1"
1-1/4"
Connection Type: 
Press
Features: 
Rotating Flange

MANUALS (1)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press Connection
Product Highlight: Connection Size
1" Connection
Product Highlight: Material
Brass
Product Highlight: Size
1"

Description

–
Webstone H-81404HV, 1" Press Full Port Forged Brass Uni-Flange Isolator Flange

Features:
  • Easily Isolates the Pump for Replacement
  • Prevents Electrolysis and Eliminates Galvanic Corrosion
  • Rotating Flange is Secured by a Snug-Fit Snap-Ring that Provides Greater Control Over Positioning During Installation
  • Flange Features a Conical Inlet to Minimize Turbulence
  • Fits Virtually Any Standard Circulator Pump
  • This valve is actuated by a blowout proof stem
  • Certified to NSF/ANSI 61 & 372

Specs

–
Features:

Rotating Flange

Size:

1"

Material:

Brass

Connection Size:

1"

Connection Type:

Press

Type:

Isolation Flange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Features
Size
Material
Connection Size
Connection Type
CURRENT ITEM
Product Image of 1" Press Full Port Forged Brass Uni-Flange Isolator Flange
1" Press Full Port Forged Brass Uni-Flange Isolator Flange
SKU: 81404HV
(6)
Rotating Flange
1"
Brass
1"
Press

You May Also Need

#30 Extrol EX-30 Expansion Tank (4.4 Gallon Volume)
SKU: 102-1
Amtrol

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I will buy this product again

Very professional help
I'm
Wi
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I buy this over and over again awesome product

Very easy to use looks great works very well
Joe
Longisland New York
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

These flanges are the best! I will not use anything else!
Brian
Mt. Union Ia.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Installed recently and found it to be very convenient.
BoilerMike
Bellingham, WA.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a excellent product!

These are great to install with swivel option. And if you need to replace the pump you have the valves there to make a easy change out
Big Daddy
Burlington Ia.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I love webstone

I love anything made by webstone. We use to use a male propress fitting to make a similar set up. Now, this just saves a step.
RI Solar
RI
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy