Apply to be a TradeMaster!
Main product image of 1/2" Sweat Inlet x 3/8" OD Compression Angle Stop, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" Sweat Inlet x 3/8" OD Compression Angle Stop, Lead Free (Rough Brass)

SKU:
29-1009BLF
Rating:
(1)
Q&A:
(0)
1/2" Sweat Inlet x 3/8" OD Compression Angle Stop, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom
$11.94 each
BOX UP & SAVE 13%
$104.40 box of 10
$10.44 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Inlet Type: 
Nominal Sweat
Body Pattern: 
Angle

MANUALS (1)

Submittal Sheet

This item replaces: 29-1009B, 0147100

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Sweat
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
1/2" Sweat Inlet x 3/8" OD Compression Angle Stop (Unplated)

Features:
  • ISO-9002
  • 1/2" SWT X 3/8" OD
  • Comp Unplated Brass
  • Lead Free
  • Specs

    –
    Finish:

    Rough Brass

    Material:

    Brass

    Size:

    1/2" x 3/8"

    Product Type:

    Supply Stop

    Inlet Size:

    1/2"

    Outlet Size:

    3/8"

    Inlet Type:

    Nominal Sweat

    Outlet Type:

    OD Compression

    Type:

    Multi-Turn

    Body Pattern:

    Angle

    Lead Free:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Finish
    Material
    Size
    Product Type
    Inlet Size
    Rough Brass
    Brass
    1/2" x 3/8"
    Supply Stop
    1/2"
    Rough Brass
    Brass
    1/2" x 3/8"
    Supply Stop
    1/2"

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    very good well priced

    Good price well made
    Jack of all
    Nebraska
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy