Apply to be a TradeMaster!
Main product image of 5/8" OD Compression x 3/8" OD Compression x 3/8" OD Compression Dual Angle Stop Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom

5/8" OD Compression x 3/8" OD Compression x 3/8" OD Compression Dual Angle Stop Valve, Lead Free (Rough Brass)

SKU:
29-2001BLF
Rating:
(1)
Q&A:
(1)
5/8" OD Compression x 3/8" OD Compression x 3/8" OD Compression Dual Angle Stop Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom
$12.76 each
BOX UP & SAVE 13%
$276.75 box of 25
$11.07 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
OD Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
5/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
5/8" x 3/8" x 3/8"
Product Highlight: Material
Brass

Description

–
Features:
  • ISO-9002
  • 5/8" OD x 3/8" OD x 3/8" OD
  • Unplated Comp Dual Outlet
  • Lead Free
  • Specs

    –
    Body Pattern:

    Dual-Outlet

    Material:

    Brass

    Finish:

    Rough Brass

    Size:

    5/8" x 3/8" x 3/8"

    Inlet Size:

    5/8"

    Outlet Size:

    3/8"

    Inlet Type:

    OD Compression

    Outlet Type:

    OD Compression

    Type:

    Multi-Turn

    Valve Type:

    Angle

    Dual Outlet

    Lead Free:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Wed

    Compare Similar Products

    Brand
    Body Pattern
    Material
    Finish
    Size
    Inlet Size
    CURRENT ITEM
    Product Image of 5/8" OD Compression x 3/8" OD Compression x 3/8" OD Compression Dual Angle Stop Valve, Lead Free (Rough Brass)
    5/8" OD Compression x 3/8" OD Compression x 3/8" OD Compression Dual Angle Stop Valve, Lead Free (Rough Brass)
    SKU: 29-2001BLF
    (1)
    Dual-Outlet
    Brass
    Rough Brass
    5/8" x 3/8" x 3/8"
    5/8"

    You May Also Need

    1/2" Nom Compression (5/8" OD) x 3/8" OD Compression Dual Handle Multi-Turn Angle Stop Valve - LF (Rough Brass)
    SKU: 134-G2C1C1CDHR104
    Sioux Chief

    Product Reviews

    4 out of 1 review
    100% would recommend this product
    4
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    100%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    serves the purpose

    Basiclly what this is used for is under the kitchen sink when you have to connect a dishwasher and a faucet to the same hot feed line. This is perfect when there isn't 2 lines run. The better daul stop is the one with a separate shut off for each side.
    Scott
    Palm Coast fl.
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: will the inlet fit with 3/4" pex tubing?

    Asked by Bill 13 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    No, the compression fittings on this valve are not compatible with pex tubing.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy