Apply to be a TradeMaster!
Main product image of 1/2" Nom Compression (5/8" OD) x 3/8" OD Compression x 3/8" OD Compression Multi Turn Dual Angle Stop Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" Nom Compression (5/8" OD) x 3/8" OD Compression x 3/8" OD Compression Multi Turn Dual Angle Stop Valve, Lead Free (Rough Brass)

Brand:
Bluefin
SKU:
ASMD058-038-U
Rating:
(1)
Q&A:
(0)
1/2" Nom Compression (5/8" OD) x 3/8" OD Compression x 3/8" OD Compression Multi Turn Dual Angle Stop Valve, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom
$8.66 each
BOX UP & SAVE 11%
$77.50 box of 10
$7.75 each
In Stock
In Stock
Get 407 Tue, Nov 24
Size: 
1/2" x 3/8" x 3/8"
1/2" x 3/8" x 3/8"
Body Pattern: 
Angle

This item replaces: 29-2001BLF

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8" x 3/8"
Product Highlight: Material
Brass

Description

–

Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Click Here for a suggested alternative for applications with hard water conditions. 

Features:

  • 1/2" Nom Compression x 3/8" OD Compression x 3/8" OD Compression
  • Dual Outlet Angle Stop Valve
  • Lead Free
  • Rough Brass Finish

Specs

–
Finish:

Rough Brass

Material:

Brass

Outlet Size:

3/8"

Outlet Type:

OD Compression

Product Type:

Supply Stop

Inlet Size:

1/2"

Size:

1/2" x 3/8" x 3/8"

Valve Type:

Dual Outlet

Inlet Type:

Nominal Compression

Type:

Multi-Turn

Body Pattern:

Angle

Lead Free:

Yes

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Material
Outlet Size
Outlet Type
Inlet Size
CURRENT ITEM
Product Image of 1/2" Nom Compression (5/8" OD) x 3/8" OD Compression x 3/8" OD Compression Multi Turn Dual Angle Stop Valve, Lead Free (Rough Brass)
1/2" Nom Compression (5/8" OD) x 3/8" OD Compression x 3/8" OD Compression Multi Turn Dual Angle Stop Valve, Lead Free (Rough Brass)
SKU: ASMD058-038-U
(1)
Rough Brass
Brass
3/8"
OD Compression
1/2"

You May Also Need

1/2" Nom Compression (5/8" OD) x 3/8" OD Compression x 3/8" OD Compression Multi Turn Dual Angle Stop, Lead Free (Chrome)
SKU: ASM058-038-038
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fast and efficient delivery of a somewhat non-standard item

Made 3 trips to big box and local hardware store .. not in stock. Ordered from SupplyHouse and received the items in a few days .. project completed.
John
Olympia Wa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy