Apply to be a TradeMaster!
Main product image of 3/8" IPS (1/2" CTS) Brass Compression Coupling Long (Lead Free)
Magnifying glass
Hover image to zoom

3/8" IPS (1/2" CTS) Brass Compression Coupling Long (Lead Free)

SKU:
450L02LF
Rating:
(0)
Q&A:
(0)
3/8" IPS (1/2" CTS) Brass Compression Coupling Long (Lead Free)
Magnifying glass
Hover image to zoom
$13.06 each
In Stock
In Stock
Get 7 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
Compression Connection

Description

–
3/8" IPS Brass Compression Coupling Long (Lead Free)

  • 5" Length - Long Pattern
  • Lead Free Brass

Specs

–
Size:

3/8"

Material:

Brass

Lead Free:

Yes

Connection Type:

Compression

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy