Apply to be a TradeMaster!
Main product image of 1/2" IPS (3/4" CTS) Brass Compression Coupling Short (Lead Free)
Magnifying glass
Hover image to zoom

1/2" IPS (3/4" CTS) Brass Compression Coupling Short (Lead Free)

SKU:
450T03LF
Rating:
(1)
Q&A:
(0)
1/2" IPS (3/4" CTS) Brass Compression Coupling Short (Lead Free)
Magnifying glass
Hover image to zoom
$10.86 each
In Stock
In Stock
Get 4 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
Compression Connection

Description

–
1/2" IPS Brass Compression Coupling Short (Lead Free)

  • 3 Inch Length - Short Pattern
  • Lead Free Brass
  • Specs

    –
    Size:

    1/2"

    Material:

    Brass

    Lead Free:

    Yes

    Connection Type:

    Compression

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    You May Also Need

    Product Reviews

    3 out of 1 review
    100% would recommend this product
    3
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    100%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    oops

    Not what it appeared to be. Not a major problem but I will have to pay to send back. Normally PEX is A-1. SOmetimes a little pricey and sometimes shipping ruins the deal. Good company though
    ohmus
    Illinois
    13 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy