Apply to be a TradeMaster!
Main product image of 1" IPS (1-1/4" CTS) Brass Compression Coupling Long (Lead Free)
Magnifying glass
Hover image to zoom

1" IPS (1-1/4" CTS) Brass Compression Coupling Long (Lead Free)

SKU:
450L05LF
Rating:
(1)
Q&A:
(2)
1" IPS (1-1/4" CTS) Brass Compression Coupling Long (Lead Free)
Magnifying glass
Hover image to zoom
$27.95 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
Compression Connection

Description

–
1" IPS Brass Compression Coupling Long (Lead Free)

  • 5" Length - Long Pattern
  • Lead Free Brass

Specs

–
Size:

1"

Material:

Brass

Lead Free:

Yes

Connection Type:

Compression

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" IPS (3/4" CTS) Brass Compression Coupling Long (Lead Free)
SKU: 450L03LF
Matco-Norca

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again

Haven't used it yet, but should work well
Nicko
Sheffield,pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: will this work on 1"inch black pipe for steam. if now what does work TY

Asked by Robby new guy 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this will work on 1" black iron pipe.

Was this review helpful to you?

Q: Will this work on one inch copper

Asked by John 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, This compression coupling will connect with 1" copper pipe.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy