Apply to be a TradeMaster!
Main product image of 3/4" IPS (1" CTS) Brass Compression Coupling Long (Lead Free)
Magnifying glass
Hover image to zoom

3/4" IPS (1" CTS) Brass Compression Coupling Long (Lead Free)

SKU:
450L04LF
Rating:
(1)
Q&A:
(0)
3/4" IPS (1" CTS) Brass Compression Coupling Long (Lead Free)
Magnifying glass
Hover image to zoom
$27.54 each
In Stock
In Stock
Get 8 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
Compression Connection

Description

–
3/4" IPS Brass Compression Coupling Long (Lead Free)

  • 5" Length - Long Pattern
  • Lead Free Brass

Specs

–
Size:

3/4"

Material:

Brass

Lead Free:

Yes

Connection Type:

Compression

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes, I would buy this product again and again.

Here is a DIY quick fix tip to join properly sized, 'mix/match' unthreaded pipe of all types in nearly every situation. It's important that all pressurized systems above 15 PSI have expansion stops inserted at both ends of a straight runs to prevent 'pop-outs'. For single access point repairs, slip firmed-up S.S. Hose Clamps over both pipes prior to joining. Make sure both clamp screws are facing you, IN-LINE and ACCESSIBLE. Utilize as much pipe insertion as job permits and properly tighten both end rings to body. Next position both clamps approx. 0.5'' from end rings and tighten well. Then use twisted 0.07-0.11 dia. SS or Galvanized guy wire to double loop & twist tie both pipe ends tightly together. After securing one end just outside of clamp, pull wire tightly right next to hump of 'screw body' across the joiner and secure again in the same way. Wire should now snuggly run parellel to the joiner body, adjacent to clamp humps and looped to pipe on far side of clamps. It's not to code, but its for a lifetime folks! Note: Obviously if you're next to any fitting you wont need a clamp. Just be sure to always double loop & twist around the pipe.
Bob the innovator
Sylmar, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy