Apply to be a TradeMaster!
Main product image of 1" IPS (1-1/4" CTS) Brass Compression Coupling Short (Lead Free)
Magnifying glass
Hover image to zoom

1" IPS (1-1/4" CTS) Brass Compression Coupling Short (Lead Free)

SKU:
450T05LF
Rating:
(2)
Q&A:
(2)
1" IPS (1-1/4" CTS) Brass Compression Coupling Short (Lead Free)
Magnifying glass
Hover image to zoom
$18.88 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
Compression Connection

Description

–
1" IPS Brass Compression Coupling Short (Lead Free)

  • 3 Inch Length - Short Pattern
  • Lead Free Brass
  • Specs

    –
    Size:

    1"

    Material:

    Brass

    Lead Free:

    Yes

    Connection Type:

    Compression

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    3.5 out of 2 reviews
    100% would recommend this product
    3.5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    50%
    3 star
    50%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Works well but replacement seals hard to find

    Use such coupling in header of hydronic heating system with temperature up to 180 degree F. After years of service, one seal was leaking. Could not find a replacement seal, had to purchase coplete replacement fitting. Product description did not provide information on seal material or temperature rating. Improved pipe support to prevent lateral movement.
    egmnj
    NJ
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    1" Brass Compresion Coupling

    I never had a chance to used. The item description should clearly specify that this item is for 1 1/4" copper or 1" iron pipe.
    Old Hand
    Oakland, Ca
    12 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    2 Questions
    2 Questions
    ASK A QUESTION

    Q: FOR 1" (ONE INCH WATER SUPLAY LINE ) COPPER TUBE TYPE "K" (UNDERGROUND SERVICE) - WORK OR NOT ???

    Asked by IVAN TONEV 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    Yes, that is for 1" pipe.

    Was this review helpful to you?

    Q: will these couplings work with 1" brass

    Asked by mike 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    no iron/black pipe.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy