Apply to be a TradeMaster!
Main product image of 3/4" IPS (1" CTS) Brass Compression Coupling (Lead Free)
Magnifying glass
Hover image to zoom

3/4" IPS (1" CTS) Brass Compression Coupling (Lead Free)

SKU:
450T04LF
Rating:
(1)
Q&A:
(1)
3/4" IPS (1" CTS) Brass Compression Coupling (Lead Free)
Magnifying glass
Hover image to zoom
$18.00 each
In Stock
In Stock
Get 8 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
Compression Connection

Description

–
3/4" IPS Brass Compression Coupling Short (Lead Free)

  • 3 Inch Length - Short Pattern
  • Lead Free Brass
  • Specs

    –
    Size:

    3/4"

    Material:

    Brass

    Lead Free:

    Yes

    Connection Type:

    Compression

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    You May Also Need

    Product Reviews

    3 out of 1 review
    100% would recommend this product
    3
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    100%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-1 of 1 reviews

    1 to 3/4 coupling not just 3/4 I ordered

    A 3/4 bite coupling is much better fit and has a little more fudge factor. The pipe must be perfectly alined to use this but once compressed fully it has a very good seal and is worth the cheper price over a bite coupling at 1/3 the price. The one I got was for 1 and 3/4 pipe not just 3/4 only whould be much easier to use. So I did not get what I ordered.
    MtLance
    Mesa, AZ
    12 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Can this product be used on 3/4" iron pipe? Steam heat supply?

    Asked by chris 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    Yes this can be used with IPS pipe

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy