Apply to be a TradeMaster!
Main product image of 3" Heavy Duty No Hub Coupling
Magnifying glass
Hover image to zoom
3" Heavy Duty No Hub Coupling
Magnifying glass
Hover image to zoom
$11.00 each
BOX UP & SAVE 5%
$501.60 box of 48
$10.45 each
In Stock
In Stock
Get 14 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"

Specs

–
Size:

3"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size

You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I regularly used them.

They are light duty 4- bands. You get what you pay for. I think Pasco just rebrands the same ones.
Alex V
Houston Tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love SupplyHouse.Com

Quality material at a competitive price! Shipping is fast for when you need something right away!
Papanon
West Chester Pa.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product good price

good product good price
BS
NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy