Apply to be a TradeMaster!
Main product image of 2" Heavy Duty No Hub Coupling
Magnifying glass
Hover image to zoom

2" Heavy Duty No Hub Coupling

SKU:
452008H
Rating:
(9)
Q&A:
(0)
2" Heavy Duty No Hub Coupling
Magnifying glass
Hover image to zoom
$9.27 each
BOX UP & SAVE 8%
$537.39 box of 63
$8.53 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Specs

–
Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
2"

You May Also Need

Product Reviews

4.89 out of 9 reviews
100% would recommend this product
4.89
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

Good Value But Be Careful

These are a good value but I Recently Was Installing Some Using A Rigid Torque T Wrench And The Screws Stripped The Band On 3 Seperate Couplers And Then Wouldnt Tighten Anymore (I Think The Rigid Torque Wrench Is Erring On The High Side For Its Torque Setting Even Though It Is 60 Lb-in). I Replaced The Broken Couplers And Then Used A Different Torque Wrench. So Be Carefule When Installing.
Chris
California
3 months ago
Was this review helpful to you?

2" No Hub Coupling

Great Quality, Well Made Plumbing Parts
Albert H.
Los Angeles
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast and secure connection

I'm running 50 feet of two inch drain line to bypass a collapsed galvanized drain.i tried gluing the connections but felt like they might not last being buried, that's just me.These couplers weren't available in the big box store so I ordered them got fast delivery After installing I felt these were a better choice over gluing, because it gives you 11/2" of contact compared to 3/4" glued connection.
John
New jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My go to no-hub couplers

Used this instead of the two band couplers. These are a few dollars more expensive (compared to the bluefin 2 band) but have much more strength and can hold the cast iron in place while trying to get things mocked up. Great value!
CD
San Francisco
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Strong durable got the job done
Stony
Chicago il
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Standard Heavy duty couplings

We use these all the time with no hub work
Charlie
NYC Metro
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Good Quality at good price
Nick the Plumber
Long Island, New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Regularly used

Durable & good price
Fox
San Diego
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

strong

I needed dependable connections at a below grade sump. I have complete confidence in these heavy duty hubs.
you've got to be kidding me
San Francisco
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy