Apply to be a TradeMaster!
Main product image of 2" End Cap
Magnifying glass
Hover image to zoom

2" End Cap

Brand:
Matco-Norca
SKU:
456008C
Rating:
(2)
Q&A:
(0)
2" End Cap
Magnifying glass
Hover image to zoom
$3.92 each
BOX UP & SAVE 16%
$82.00 box of 25
$3.28 each
In Stock
In Stock
Get 21 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–
Flexible Rubber End Cap

Specs

–
Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 2" End Cap
2" End Cap
SKU: 456008C
(2)
2"
2" Quik Cap
SKU: QC-102
2"
2" End Cap
SKU: FRECP200
2"

You May Also Need

3" End Cap
SKU: FRECP300
Bluefin
4" End Cap
SKU: FRECP400
Bluefin

Product Reviews

2.5 out of 2 reviews
50% would recommend this product
2.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Two styles of caps, Both work. Better if all like picture

Other style has an X on it. That makes it tougher to cut through.
Mark
MN
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Inconsistent product

Unable to get a consistent product each time ordered. Sometimes the pipe cap comes with a smooth top, which is perfect for our application, and other times they come with a think rubber "X" on top, which we cannot use.
Linda
Oklahoma City
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy