Apply to be a TradeMaster!
Main product image of 2" End Cap
Magnifying glass
Hover image to zoom

2" End Cap

Brand:
Bluefin
SKU:
FRECP200
Rating:
(1)
Q&A:
(0)
2" End Cap
Magnifying glass
Hover image to zoom
$1.90 each
In Stock
In Stock
Get 387 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–
Note: Size indicates the size of the pipe used with this product

Flexible Rubber End Cap

Specs

–
Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 2" End Cap
2" End Cap
SKU: FRECP200
(1)
2"
2" End Cap
SKU: 456008C
2"
2" Quik Cap
SKU: QC-102
2"

You May Also Need

1-1/2" End Cap
SKU: FRECP150
Bluefin
3" End Cap
SKU: FRECP300
Bluefin
4" End Cap
SKU: FRECP400
Bluefin
2" No Hub Coupling
SKU: NHC200
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

GREAT BUISNESS AND CUSTOMER SERVICE

A+++++++
JD
Florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy