Apply to be a TradeMaster!
Main product image of 2" x 1-1/2" Trap & Drain Coupling
Magnifying glass
Hover image to zoom

2" x 1-1/2" Trap & Drain Coupling

SKU:
4560807TD
Rating:
(1)
Q&A:
(0)
2" x 1-1/2" Trap & Drain Coupling
Magnifying glass
Hover image to zoom
$5.14 each
BOX UP & SAVE 20%
$409.00 box of 100
$4.09 each
In Stock
In Stock
Get 14 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 1-1/2"

Description

–
2" x 1-1/2" Flexible Rubber Trap and Drain Coupling with Stainless Steel Bands (Gray)

Specs

–
Size:

2" x 1-1/2"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 2" x 1-1/2" Trap & Drain Coupling
2" x 1-1/2" Trap & Drain Coupling
SKU: 4560807TD
(1)
2" x 1-1/2"

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Not until system corrected.

I ordered several things in April with the four 2"x1 1/2"-Tap & Drained Couplings which were back ordered. About 4 week went by before receiving first incorrect sized items of four 2"x1 1/4". I called and quickly received a replacement order of another, 2nd four incorrect sized 2"x1 1/4". Called again and received 3rd incorrect order of 4-2"x1 1/4" . Packaged up all twelve incorrect items sent back via UPS wasting my time and resources. Called and got the 4th order delivered and low and behold incorrect size again. Total of four orders requesting 4 - 2" x 1 1/2" Tap & drain couplings but four times receiving 4-2"x1 1/4" couplings. I suggested to customer service to have to person or robot check the item rater than just pulling out of the box filling the order.
Tony
Queens NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy