Shop Resideo Sale
Main product image of 1-1/2" or 1-1/4" Tubular x 2" Drain & Trap Coupling
Magnifying glass
Hover image to zoom

1-1/2" or 1-1/4" Tubular x 2" Drain & Trap Coupling

Brand:
Bluefin
SKU:
FRTDC200-150
Rating:
(4)
Q&A:
(0)
1-1/2" or 1-1/4" Tubular x 2" Drain & Trap Coupling
Magnifying glass
Hover image to zoom
$2.89 each
BOX UP & SAVE 24%
$219.00 box of 100
$2.19 each
In Stock
In Stock
Get 144 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 1-1/2"

Description

–
2" x 1-1/2" Flexible Rubber Trap and Drain Coupling with Stainless Steel Bands (Gray)

For easy connection of sink traps (1-1/2 or 1-1/4) to drain pipe or connection of sump pump to drain pipe.

The FRTDC200-150 size connects 1-1/4" or 1-1/2" tubular traps to all common 2" drain piping, except copper. For 2" copper, use FRTDC150-125.

Specs

–
Size:

2" x 1-1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 1-1/2" or 1-1/4" Tubular x 2" Drain & Trap Coupling
1-1/2" or 1-1/4" Tubular x 2" Drain & Trap Coupling
SKU: FRTDC200-150
(4)
2" x 1-1/2"
2" x 1-1/2"

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Saved the day.

Supply house saved the day...was unable to find a fix at any of the big box home improvement stores. Was updating my tub and needed to attach drain pipe supply house had what I needed to finish the job.
Weekend Warior
Marietta, GA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

super nice company!!

Great company, easy to order reasonable prices and extremely fast shipping A-1
Sanders plumbing
Hayden al.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excelent

Perfect solution for my plumbing issue
IGNACIO
FORT LAUDERDALE
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does a great job!!

Connected bathroom sink PVC drain to metal drain pipe, and now no leaks! And Supply House is the best!! Item originally arrived with only one clamp, but I sent an email and Supply House immediately sent me not one, but TWO replacement clamps at no cost. Great company to do business with!
Frogg
Angleton, TX
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy