Apply to be a TradeMaster!
Main product image of 1-1/4" Threaded Gate Valve with Rising Stem (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" Threaded Gate Valve with Rising Stem (Lead Free)

SKU:
512T06LF
Rating:
(0)
Q&A:
(0)
1-1/4" Threaded Gate Valve with Rising Stem (Lead Free)
Magnifying glass
Hover image to zoom
$168.70 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Size: 
1-1/4"
Connection Method: 
Threaded

MANUALS (1)


This item replaces: 512T06

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Lead Free
Yes

Description

–
1-1/4" Threaded Gate Valve with Rising Stem (Lead Free)

Features:
  • ISO-9002
  • 300 WOG - 150 SWP
  • Full Port
  • Rising Stem
  • Federal Spec 54 Class A Type 2
  • Threaded Ends Comply to ANSI Standards B2.1
  • Valves Conform to MSS-SP-80
  • Specs

    –
    Size:

    1-1/4"

    Material:

    Bronze

    Connection Method:

    Threaded

    Connection Type:

    FNPT x FNPT

    Lead Free:

    Yes

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    Material
    Connection Method
    Connection Type
    Lead Free
    1-1/4"
    Bronze
    Threaded
    FNPT x FNPT
    Yes
    1-1/4" Threaded Gate Valve (Lead Free), 514T06LF
    SKU: 514T06LF
    1-1/4"
    Brass
    Threaded
    FNPT x FNPT
    Yes
    1-1/4"
    Brass
    Threaded
    FNPT x FNPT
    Yes
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy