Apply to be a TradeMaster!
Main product image of 1-1/2" Threaded Gate Valve with Rising Stem (Lead Free)
Magnifying glass
Hover image to zoom

1-1/2" Threaded Gate Valve with Rising Stem (Lead Free)

SKU:
512T07LF
Rating:
(0)
Q&A:
(0)
1-1/2" Threaded Gate Valve with Rising Stem (Lead Free)
Magnifying glass
Hover image to zoom
$258.46 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Size: 
1-1/2"
Connection Method: 
Threaded

MANUALS (1)

Submittal Sheet

This item replaces: 512T07

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Lead Free
Yes

Description

–
1-1/2" Threaded Gate Valve with Rising Stem (Lead Free)

Features:
  • ISO-9002
  • 300 WOG - 150 SWP
  • Full Port
  • Rising Stem
  • Federal Spec 54 Class A Type 2
  • Threaded Ends Comply to ANSI Standards B2.1
  • Valves Conform to MSS-SP-80
  • Specs

    –
    Size:

    1-1/2"

    Material:

    Bronze

    Connection Type:

    FNPT x FNPT

    Connection Method:

    Threaded

    Lead Free:

    Yes

    Contact

    +
    Help Face

    Questions?

    Customer Support has a delayed opening today for a monthly team meeting to better support you.
    Call or text 888-757-4774
    Special Hours
    9:05am–7:45pm
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    Material
    Connection Type
    Connection Method
    Lead Free
    1-1/2"
    Bronze
    FNPT x FNPT
    Threaded
    Yes
    1-1/2"
    Brass
    FNPT x FNPT
    Threaded
    Yes
    1-1/2"
    Brass
    FNPT x FNPT
    Threaded
    Yes
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy