Apply to be a TradeMaster!
Main product image of 2" Threaded Gate Valve (Lead Free)
Magnifying glass
Hover image to zoom

2" Threaded Gate Valve (Lead Free)

SKU:
512T08LF
Rating:
(0)
Q&A:
(0)
2" Threaded Gate Valve (Lead Free)
Magnifying glass
Hover image to zoom
512T08LF has been discontinued
This product has been discontinued
Size: 
2"
3/4"1"1-1/4"1-1/2"2"
Connection Method: 
Threaded
This item replaces: 512T08

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes

Description

–
2" Threaded Gate Valve (Lead Free)

Features:
  • ISO-9002
  • 300 WOG - 150 SWP
  • Full Port
  • Rising Stem
  • Federal Spec 54 Class A Type 2
  • Threaded Ends Comply to ANSI Standards B2.1
  • Valves Conform to MSS-SP-80
  • Specs

    –
    Connection Method:

    Threaded

    Size:

    2"

    Material:

    Bronze

    Connection Type:

    Threaded

    Lead Free:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm