Apply to be a TradeMaster!
Main product image of 2-1/2" Threaded Gate Valve, Lead Free
Magnifying glass
Hover image to zoom

2-1/2" Threaded Gate Valve, Lead Free

SKU:
514T09LF
Rating:
(3)
Q&A:
(0)
2-1/2" Threaded Gate Valve, Lead Free
Magnifying glass
Hover image to zoom
$183.68 each
In Stock
In Stock
Get 7 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow
Size: 
2-1/2"
1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"
Connection Method: 
Threaded

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Pressure Rating
125 psi

Description

–
  • Lead Free Brass
  • ISO-9002
  • 200 WOG - 125 SWP
  • Full Port
  • Non-rising Stem
  • Threaded Bonnet
  • NSF/ANSI 372
  • Threaded Ends Conform to ANSI Standards B2.1
  • Solder Ends Conform to ANSI Standards B16.18
  • Valves are Tested in Accordance w/ MSS-SP-82

Specs

–
Connection Method:

Threaded

Size:

2-1/2"

Connection Type:

FNPT x FNPT

Material:

Brass

Lead Free:

Yes

Pressure Rating:

125 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

good quality

Inlet manifold on a water plant from different wells.
Hydropoint
Aledo, Tx
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product good price

Fast service and quick delivery Thank you
Tim
Frazier Park CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as pictured

We are a plumbing company, and this was a hard-to-find part. Thank you for having it readily available.
Collins
Alma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy