Apply to be a TradeMaster!
Main product image of 2" No-Hub Floor Sink (12" x 12" x 6")
Magnifying glass
Hover image to zoom

2" No-Hub Floor Sink (12" x 12" x 6")

SKU:
CIFS55NH2
Rating:
(0)
Q&A:
(0)
2" No-Hub Floor Sink (12" x 12" x 6")
Magnifying glass
Hover image to zoom
$363.50 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
2" Connection
Product Highlight: Material
Cast Iron
Product Highlight: Length
12"
Product Highlight: Width (Inches)
12" Width
Product Highlight: Depth
6" Depth
Product Highlight: Outlet Type
Spigot

Description

–
  • 12" Square x 6" Deep Cast Iron Floor Sink with White Porcelain Coated Interior
  • Porcelain Cast Iron Grate with White Porcelain Coating Plus Aluminum Dome Strainers
  • Specs

    –
    Connection Size:

    2"

    Material:

    Cast Iron

    Length:

    12"

    Width (Inches):

    12"

    Depth:

    6"

    Outlet Type:

    Spigot

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy