Apply to be a TradeMaster!
Main product image of 6" Full Face Red Rubber Gasket
Magnifying glass
Hover image to zoom
6" Full Face Red Rubber Gasket
Magnifying glass
Hover image to zoom
$6.28 each
In Stock
In Stock
Get 9 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Size: 
6"
2"2-1/2"3"4"5"6"8"10"12"14"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Rubber

Description

–
5" Full Face Red Rubber Gasket

Specs

–
Size:

6"

Type:

Gasket

Flange Size:

6"

Thickness:

1/8"

Material:

Rubber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5" Full Face Red Rubber Gasket
SKU: GFF5
Matco-Norca
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy