Apply to be a TradeMaster!
Main product image of 2" Full Face Non Asbestos Ring Gasket
Magnifying glass
Hover image to zoom

2" Full Face Non Asbestos Ring Gasket

SKU:
GNAX2
Rating:
(0)
Q&A:
(0)
2" Full Face Non Asbestos Ring Gasket
Magnifying glass
Hover image to zoom
$2.34 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Size: 
2"
2"2-1/2"3"4"5"6"8"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Max Pressure (PSI)
300 MAX PSI

Description

–
Constructed of aramid and other synthetic fibers and bonded with nitrile rubber.
Suitable for: Water, air, and a variety of industrial gases and fluids; suitable for steam depending on operating conditions.

Specs

–
Size:

2"

Type:

Gasket

Flange Size:

2"

Thickness:

1/16"

Max Pressure (PSI):

300

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy