Apply to be a TradeMaster!
Main product image of 3" Full Face Non-Asbestos Gasket & Steel Bolt Kit
Magnifying glass
Hover image to zoom

3" Full Face Non-Asbestos Gasket & Steel Bolt Kit

SKU:
GSNAFFG3
Rating:
(0)
Q&A:
(0)
3" Full Face Non-Asbestos Gasket & Steel Bolt Kit
Magnifying glass
Hover image to zoom
$14.35 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Size: 
3"
2"2-1/2"3"4"5"6"8"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"

Description

–
  • Full Face and Ring Gasket Kits with 4 Bolts
  • Grade A zinc-plated carbon steel bolts.
  • Constructed of aramid and other synthetic fibers and bonded with nitrile rubber (NBR).
  • Meet ASTM F152
  • Max. temp: 750°F
  • Bolt holes: 12
  • Max pressure limit: 1595 psi
  • Suitable for: Water, air, and a variety of industrial gases and fluids; suitable for steam depending on operating conditions
  • Specs

    –
    Size:

    3"

    Type:

    Gasket

    Flange Size:

    3"

    Thickness:

    1/16"

    Includes:

    4 Bolts

    Contact

    +
    Help Face

    Questions?

    Customer Support has a delayed opening today for a monthly team meeting to better support you.
    Call or text 888-757-4774
    Special Hours
    9:05am–7:45pm
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy