Apply to be a TradeMaster!
Main product image of 5" Non-Asbestos Gasket & Steel Bolt Kit
Magnifying glass
Hover image to zoom

5" Non-Asbestos Gasket & Steel Bolt Kit

SKU:
GSNAG5
Rating:
(0)
Q&A:
(0)
5" Non-Asbestos Gasket & Steel Bolt Kit
Magnifying glass
Hover image to zoom
$35.42 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5"
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
  • Full Face and Ring Gasket Kits with 4 Bolts
  • Grade A zinc-plated carbon steel bolts.
  • Aramid Fiber and Bonded with Nitrile Rubber
  • Meet ASTM F152.
  • Max. temp: 750°F (continuous max. temp.: 460°F)
  • Max. pressure: 1595 psi (continuous max. pressure: 725 psi)

Specs

–
Size:

5"

Type:

Gasket

Flange Size:

5"

Thickness:

1/16"

Max Pressure (PSI):

150

Includes:

4 Bolts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy