Apply to be a TradeMaster!
Main product image of 2-1/2" Non-Asbestos Gasket & Steel Bolt Kit (300 psi)
Magnifying glass
Hover image to zoom

2-1/2" Non-Asbestos Gasket & Steel Bolt Kit (300 psi)

SKU:
GSNAXG2.5
Rating:
(0)
Q&A:
(0)
2-1/2" Non-Asbestos Gasket & Steel Bolt Kit (300 psi)
Magnifying glass
Hover image to zoom
$33.13 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Size: 
2-1/2"
2"2-1/2"3"4"6"8"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Max Pressure (PSI)
300 MAX PSI

Description

–
  • Full Face and Ring Gasket Kits with 4 Bolts
  • Grade A zinc-plated carbon steel bolts.
  • Aramid Fiber and Bonded with Nitrile Rubber
  • Meet ASTM F152.
  • Max. temp: 750°F (continuous max. temp.: 460°F)
  • Max. pressure: 300 psi (continuous max. pressure: 725 psi)
  • Specs

    –
    Size:

    2-1/2"

    Type:

    Gasket

    Flange Size:

    2-1/2"

    Thickness:

    1/16"

    Max Pressure (PSI):

    300

    Includes:

    4 Bolts

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy