Apply to be a TradeMaster!
Main product image of Plated Stud Bolt, Nut and Washer Set for 4" Butterfly Valves
Magnifying glass
Hover image to zoom

Plated Stud Bolt, Nut and Washer Set for 4" Butterfly Valves

SKU:
SBG4
Rating:
(0)
Q&A:
(0)
Plated Stud Bolt, Nut and Washer Set for 4" Butterfly Valves
Magnifying glass
Hover image to zoom
$71.62 each
In Stock
In Stock
Get 1 Fri, Nov 20
Size: 
4"
10" and 12"2" and 2-1/2"3"4"5", 6", and 8"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–

Plated Stud Bolt, Nut and Washer Set for 4" Wafer Butterfly Valves


Specifications:

  • Bolt Size: 5/8" x 7"
  • Fits Sizes: 4"
  • This set contains: 8 bolts, 16 nuts, and 16 washers.

Specs

–
Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy