Apply to be a TradeMaster!
Main product image of 2" or 3" PVC Shower Drain
Magnifying glass
Hover image to zoom

2" or 3" PVC Shower Drain

SKU:
SDPVC2
Rating:
(1)
Q&A:
(0)
2" or 3" PVC Shower Drain
Magnifying glass
Hover image to zoom
$18.95 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Finish
Chrome

Description

–
  • Epoxy Coated Cast Iron Body
  • Epoxy Coated Clamping Ring
  • Adjustable Chrome Plated Brass Strainers Body

Specs

–
Finish:

Chrome

Material:

PVC

Drain Size:

2"

3"

Strainer Size:

5"

Strainer Shape:

Round

Spud Size:

3-1/2"

Type:

Shower Drain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Drain Size
Strainer Size
Strainer Shape
Spud Size
CURRENT ITEM
Chrome
2"
3"
5"
Round
3-1/2"
Polished Brass
2"
5"
Round
3-1/2"
Polished Brass
2"
5"
Round
3-1/2"
Chrome
2"
5"
Round
3-1/2"

You May Also Need

2" SureSeal Inline Floor Drain Trap Seal (SS2009V)
SKU: 97041
SureSeal

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great experience!

Great communication, customer service and arrived sooner than expected.
Me again
CALIFORNIA
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy