Apply to be a TradeMaster!
Main product image of 1/2" Line Regulator w/ Imblue Technology (140,000 BTU)
Magnifying glass
Hover image to zoom

1/2" Line Regulator w/ Imblue Technology (140,000 BTU)

Brand:
Maxitrol
SKU:
325-3BL
Rating:
(4)
Q&A:
(0)
1/2" Line Regulator w/ Imblue Technology (140,000 BTU)
Magnifying glass
Hover image to zoom
$61.90 each
In Stock
In Stock
Get 45 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Capacity (BTU)
140000 BTU Capacity
Product Highlight: Spring Range
7" - 11"

Description

–
325 Series pounds to inches regulators are for use on residential, commercial, and industrial applications.

The 325 Series features a high leverage valve linkage assembly to deliver positive dead-end lock-up. The regulators are capable of precise regulating control from full flow down to pilot flow.

Note: This product should be installed by a licensed gas fitter.

Specs

–
Size:

1/2"

Capacity (BTU):

140000

Spring Range:

7" - 11"

Max Inlet Pressure:

2 PSI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.25 out of 4 reviews
50% would recommend this product
4.25
out of 4 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

gas line regulator

Very quick delivery, great product. Love the Company, so easy to order
TOPPY
FLORIDA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

DONT LIKE THE CHANGE OVER

REALLY NEED IT IN LP ONLY AND THESE YOU HAVE TO CHANGE OVER
JENNY
SC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast delivery and the correct part.

Got the regulator very fast and it works perfectly. Easy order procedure.
Jim
Eau Claire, WI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Outdoor Applications

This is the regulator of choice for outdoor grills and fireplaces. It has the special outdoor coating. Just make sure you order the vent protector so dirt and bugs don't foul the regulator.
BUILDEX
Chapel Hill NC
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy